1-Hole Classroom Sink with Center Drain in Stainless Steel

You last purchased this on
 
Just Manufacturing

Academic ADA 1-Hole Classroom Sink with Center Drain in Stainless Steel

This product requires certification to purchase.
You last purchased this on
 
Just Manufacturing

Academic ADA 1-Hole Classroom Sink with Center Drain in Stainless Steel

  • Fast #
  • Part #JCRAADA1923A06DCR
  • Item #4867605
  • Manufacturer Part #CRAADA1923A0,6,DCR
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA Compliant
  • Fully coated underside insulates for sound and reduces condensation
  • 18 gauge Type 304 stainless steel
  • Made In The USA
  • Conforms to ASME/ANSI A112.19.3M
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim.
  • Top mount grip-rim plus with 300 series Stainless Steel mounting channels
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1-2003
ASME:
ASME A112.19.3
Application:
Hand Wash
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Chemical Resistant:
Yes
Collection:
Academic ADA
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Depth:
6 in
Drain Location:
Center
Drain Opening:
3-1/2 in
FM Approved:
No
GSA Approved:
Yes
Gauge (metal):
18 ga
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304, 18-8 SS
NSF:
NSF 61 2010A, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Overflow Included:
No
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
14 in x 16 in x 6-1/2 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
23 in x 19 in
WaterSense Labeled:
No