25 x 17 x 6-1/2 in. Drop-in Classroom Sink in Brushed Steel
Academic Group 25 x 17 x 6-1/2 in. Drop-in Classroom Sink in Brushed Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 14 gauge type 304, 18-8 stainless steel.
- Roll rim on front and sides.
- Seamless welded construction.
- Made In The USA
- -5/8" O.D. Stainless steel tubular legs with stainless steel fully enclosed gussets and adjustable feet.
- Certified to NSF Std. 2.
- Exposed surface polished with a Hand-Blended Just Finish.
- 12" full height high backsplash.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1-2003
- ASME:
- ASME A112.19.3
- Application:
- Hand Wash
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Chemical Resistant:
- Yes
- Collection:
- Academic Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Depth:
- 5 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- FM Approved:
- No
- GSA Approved:
- Yes
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 61 2010A, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Overflow Included:
- No
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 25 in x 17 in x 6-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 17 in
- WaterSense Labeled:
- No