DESCRIPTION

  • 17 gauge chrome plated brass offset tailpiece.Die-cast shell lock nut.
  • Body of Type-304 stainless steel.
  • Die-cast coupling nut.
  • Die-cast zinc lock nut
  • Stopper of rubber.
  • Strainer and screw of Type-304 stainless steel.

Just Manufacturing ADA Compliant Stainless Steel Drain with Removeable Strainer

JJADA35FS

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel
Material Type
18-8 SS, 304

Starting at
Call for Pricing
  • QUANTITY