DESCRIPTION

  • 17 gauge chrome plated brass offset tailpiece.Die-cast shell lock nut.
  • Body of Type-304 stainless steel.
  • Strainer and screw of Type-304 stainless steel.
  • Vandal resistant

Just Manufacturing ADA Compliant Vandal Resistant Stainless Steel Drain

JJADA35SSFVR

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel
Material Type
18-8 SS, 304

Starting at
Call for Pricing
  • QUANTITY