1/2 in. Sweat Union Thermostatic Valve
Faucet Group 1/2 in. Sweat Union Thermostatic Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 20 gauge type 304, 18-8, stainless steel.
- Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
- Seamless die-drawn construction.
- Made In The USA
- Conforms to ASME/ANSI A112.19.3M.
- Drain punched J-35 drain centered.
- Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
- Fully coated underside.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Hand Wash
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B45.4
- Chemical Resistant:
- Yes
- Collection:
- Faucet Group
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Union Sweat
- End Connection 2:
- Union Sweat
- End Connections:
- Union Sweat
- FM Approved:
- No
- Faucet Connection:
- NPS
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- Yes
- Handle Type:
- Teardrop
- Height:
- 12-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-5/8 in
- Material:
- Bronze
- Maximum Temperature:
- 120
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Overflow Included:
- No
- Recommended Valve Application:
- Water
- Side Spray:
- No
- Spout Height:
- 10 in
- Spout Type:
- High Arc
- Valve Bonnet Type:
- Welded
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No