High Arc Kitchen Faucet with Double Teardrop Handle in Polished Chrome
Faucet Group High Arc Kitchen Faucet with Double Teardrop Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA Compliant
- 2.2 GPM restricting aerator
- PVD Chrome finish
- Conforms with ANSI standard 112.18.1
- Lead-free compliant
- Tear drop handle is chrome plated die cast
- Cast brass body with chrome plated brass shell
- Hi-rise spring spout 10-5/8" clearance
- Side and TLC: Thermal Lumbar Comfort™ Air Channels
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- No
- ASTM:
- No
- Application:
- Commercial, Hand Wash
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Chemical Resistant:
- Yes
- Collection:
- Faucet Group
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated Brass
- Deck Plate Included:
- No
- FM Approved:
- No
- Faucet Center Size:
- 4 in - 8 in
- Faucet Connection:
- NPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-3/16 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- Yes
- Handle Length (in):
- 1-3/4 in
- Handle Material:
- Brass
- Handle Type:
- Teardrop
- Height:
- 10-3/16 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Deck Mount
- Kitchen Faucet Type:
- Widespread
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-5/8 in
- Material:
- Cast Brass
- Material Type:
- PVD
- NSF:
- NSF 61-9 Annex G, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Overall Height:
- 11-5/8 in
- Overall Length:
- 8 in
- Overall Width:
- 3 in
- Side Spray:
- No
- Spout Height:
- 10-5/8 in
- Spout Reach:
- 8-3/4 in
- Spout Type:
- High Arc
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No