Push Button Handle Bubbler in Mirror

You last purchased this on
 
Just Manufacturing

Faucet Group Push Button Handle Bubbler in Mirror

This product requires certification to purchase.
You last purchased this on
 
Just Manufacturing

Faucet Group Push Button Handle Bubbler in Mirror

  • Fast #
  • Part #JJSB10FLXVR
  • Item #3166603
  • Manufacturer Part #JSB10FLX-VR
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • ADA Compliant
  • Flexible mouth-guard (replaceable)
  • Cast 304 stainless steel body and push activator
  • Conforms with ANSI standard 112.18.1
  • Vandal resistant
  • Stainless steel replaceable regulator cartridge
  • Features totally lead-free construction
  • Self closing, push button controlled
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
No
ASTM:
No
Application:
Commercial, Hand Wash
Automatic Shut-Off:
Yes
BAA Compliant:
Yes
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Chemical Resistant:
Yes
Collection:
Faucet Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
FM Approved:
No
Faucet Connection:
NPS
Faucet Connection Size:
1/2 in
Faucet Material:
Stainless Steel
Faucet Mount:
Wall Mount
GSA Approved:
Yes
Handle Material:
Brass
Handle Type:
Push Button
Height:
4 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/2 in
Material:
Cast Brass
Material Type:
PVD
NSF:
NSF 61-9 Annex G, NSF 372
NSF Certified:
Yes
Number of Holes:
No Hole
Origin:
Global
Overall Height:
6-1/2 in
Overall Length:
5 in
Overall Width:
3 in
Overflow Included:
No
Side Spray:
No
Spout Height:
4 in
Trim Only:
No
Trim Ring:
No
Vandal Resistant:
No
WaterSense Labeled:
No