Push Button Handle Bubbler in Stainless Steel
Faucet Group Push Button Handle Bubbler in Stainless Steel
Product Details
Product Details
- Seamless die-drawn construction.
- 20 gauge type 304, 18-8, stainless steel.
- Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
- Fully coated underside.
- Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
- Conforms to ASME/ANSI A112.19.3M.
- Drain punched J-35 drain centered.
- Made In The USA
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI A112.18.1
- Application:
- Hand Wash
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection:
- NPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- GSA Approved:
- Yes
- Handle Type:
- Push Button
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61-9 Annex G, NSF 372
- NSF Certified:
- Yes
- Spout Height:
- 4 in
- WaterSense Labeled:
- No