Fittings Group Overflow Assembly in Stainless Steel

Part #JJF1535  |  Item #3166134  |  Manufacturer Part #JF1535

$133.20 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Hand Wash

Automatic Shut-Off: No

Brand Model Compatibility: J-15 and J-35 Series Drains

Chemical Resistant: Yes

Coating: Nickel

Collection: Fittings Group

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 2-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: [Brass, Stainless Steel]

Material Type: 304

Number Of Bowls: 1

Overflow Included Yes or No: Yes

Trim Ring: No

UL Listed: No

WaterSense Labeled: No