DESCRIPTION

  • Automatic purge system (timer)
  • Certified to NSF/ANSI 61
  • Conforms to ANSI standard 112.18.1
  • Electronic controls
  • Equipped with water saving aerator
  • Exclusive 360° Balanced Airflow™ system
  • Exclusive Tru-Level™ self-leveling base system
  • Quarter turn stem units
  • Replaceable seats
  • Side and TLC: Thermal Lumbar Comfort™ Air Channels

Just Manufacturing High Arc Kitchen Faucet with Double Teardrop Handle

JJWF200

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in - 8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Teardrop
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
Number of Handles
Two Handle
Side Spray
No
Spout Height
11-5/8 in
Spout Reach
8-3/4 in
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY