2-Hole Multi-Station Wash-Up Sink in Brushed Steel
This product has been replaced by
Manufacturer Part #JADA3020-2-J
Institutional Group 2-Hole Multi-Station Wash-Up Sink in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA Compliant
- Exposed surfaces polished with Hand-Blended Just Finish
- 14 ga USA Mill Certified TYPE 304, stainless steel
- Made in the USA
- Stainless steel wall brackets - 14 ga
- Stainless steel wall clip - 14 ga
- Drain punched for J-35, offset rear(#15 drain punch available)
- Less faucet and drain
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61 2010A, ANSI 61 Annex G, ANSI A112.18.1
- ASSE Standards:
- No
- ASTM:
- No
- Application:
- Commercial, Hand Wash
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Chemical Resistant:
- Yes
- Collection:
- Institutional Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Depth:
- 5-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- FM Approved:
- No
- Faucet Center Size:
- 13-1/2 in
- GSA Approved:
- Yes
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Hung
- Length:
- 18 in
- Material:
- Stainless Steel
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 61 2010A, NSF 61 Annex G
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Overall Height:
- 18 in
- Overall Length:
- 30 in
- Overall Width:
- 20 in
- Overflow Included:
- No
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 27 in x 16-1/2 in x 5-1/2 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20 in x 30 in
- Trim Only:
- No
- Trim Ring:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No