2-Hole Service Sink in Polished Chrome

This product has been replaced by

No image available
STAINLESS STEEL 23 X 18-1/2 X 12 WALL HUNG 2-HOLE SERVICE SINK
Manufacturer Part #A18665-2-J
You last purchased this on
 
Just Manufacturing

Institutional Group 2-Hole Service Sink in Polished Chrome

This product requires certification to purchase.
You last purchased this on
 

This product has been replaced by

No image available
STAINLESS STEEL 23 X 18-1/2 X 12 WALL HUNG 2-HOLE SERVICE SINK
Manufacturer Part #A18665-2-J
Just Manufacturing

Institutional Group 2-Hole Service Sink in Polished Chrome

  • Fast #
  • Part #JA186652
  • Item #1097750
  • Manufacturer Part #A18665-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Seamless welded construction
  • Polished with a satin blended No. 4 finish
  • 14 ga USA Mill Certified TYPE 304, stainless steel
  • Made in the USA
  • Stainless steel wall brackets - 14 ga
  • Stainless steel wall clip - 14 ga
  • Drain punch #35 for Just J-35 drain
  • Less faucet and drain
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1, ANSI 61-9 Annex G
ASME:
ASME A112.19.3M
ASSE Standards:
No
ASTM:
No
Application:
Commercial, Hand Wash
Automatic Shut-Off:
No
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Chemical Resistant:
Yes
Collection:
Institutional Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Depth:
12 in
Drain Location:
Center
Drain Opening:
3-1/2 in
FM Approved:
No
Faucet Center Size:
4 in
GSA Approved:
Yes
Gauge (metal):
14 ga
IAPMO Listed -:
Yes
ISO:
No
Installation Type:
Wall Hung
Length:
24 in
Material:
Stainless Steel
Material Type:
304, 18-8 SS
NSF:
NSF 372, NSF 61 2010A
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
2 Hole
Origin:
Domestic
Overall Height:
24 in
Overall Length:
23 in
Overall Width:
18-1/2 in
Overflow Included:
No
Power Source:
Battery
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
20 in x 15 in x 12 in
Sink Depth:
12 in
Sink Installation Type:
Wall Mount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-1/2 in x 23 in
Trim Only:
No
Trim Ring:
No
WaterSense Labeled:
No