3-Hole Wash-Up Sink with Sensor Faucets in Brushed Steel
This product has been replaced by
Manufacturer Part #J7220-3-J
Institutional Group 3-Hole Wash-Up Sink with Sensor Faucets in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Seamless welded construction
- Drain punch #35 for Just J-35
- 14 ga USA Mill Certified TYPE 304, stainless steel
- Made in the USA
- J-35-SSF stainless steel flat grid strainer
- Stainless steel wall clips & brackets - 14 ga
- Less faucet and drain.
- Includes with two stainless steel wall brackets
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1, ANSI 61-9 Annex G
- ASME:
- ASME A112.19.3M
- ASSE Standards:
- No
- ASTM:
- No
- Application:
- Commercial, Hand Wash
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Chemical Resistant:
- Yes
- Collection:
- Institutional Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- FM Approved:
- No
- Faucet Center Size:
- 46 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- Yes
- Gauge (metal):
- 14 ga
- Handle Material:
- Brass
- Height:
- 10-1/4 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Installation Type:
- Wall Hung
- Length:
- 16 in
- Material:
- Stainless Steel
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 372, NSF 61 2010A
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Overall Height:
- 16 in
- Overall Length:
- 72 in
- Overall Width:
- 20 in
- Overflow Included:
- No
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 69 in x 16-1/2 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20 in x 72 in
- Trim Only:
- No
- Trim Ring:
- No
- WaterSense Labeled:
- No