30 x 17-1/2 in. Wall Mount Healthcare Sink in Stainless Steel

You last purchased this on
 
Just Manufacturing

Institutional Group 30 x 17-1/2 in. Wall Mount Healthcare Sink in Stainless Steel

This product requires certification to purchase.
You last purchased this on
 
Just Manufacturing

Institutional Group 30 x 17-1/2 in. Wall Mount Healthcare Sink in Stainless Steel

  • Fast #
  • Part #JJ7701S
  • Item #3166655
  • Manufacturer Part #J7701S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Seamless welded construction
  • Drain, Just J-35-SSF, installed.
  • 16 ga USA Mill Certified TYPE 304, stainless steel
  • Made in the USA
  • (1) JSGN-8- Sensor faucet with manual override installed. (Choice between AC or Battery power).
  • JTM-47 Thermostatic mixing valve, installed.
  • Pre-Piped for final hook-up.
  • Removeable service access panel.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1, ANSI 61-9 Annex G
ASME:
ASME A112.19.3M
ASSE Standards:
No
ASTM:
No
Application:
Commercial, Hand Wash
Automatic Shut-Off:
No
BAA Compliant:
Yes
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Chemical Resistant:
Yes
Collection:
Institutional Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Depth:
11 in
Drain Location:
Center
Drain Opening:
3-1/2 in
FM Approved:
No
Faucet Center Size:
4 in
Faucet Connection:
NPS
Faucet Connection Size:
1/4 in
Faucet Height:
4-1/2 in
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Faucet Type:
Electronic
Flow Rate:
2.0 gpm
GSA Approved:
Yes
Gauge (metal):
16 ga
Handle Material:
Brass
Handle Type:
Lever
Height:
10-1/4 in
IAPMO Listed -:
Yes
ISO:
No
Installation Type:
Wall Hung
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Stainless Steel
Material Type:
304, 18-8 SS
NSF:
NSF 372, NSF 61 2010A
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Domestic
Overall Height:
18 in
Overall Length:
2-1/2 in
Overall Width:
34 in
Overflow Included:
No
Power Source:
Battery
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
30 in x 17-1/2 in x 11 in
Sink Depth:
11 in
Sink Installation Type:
Wall Mount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24-1/2 in x 34 in
Spout Height:
11-7/8 in
Spout Reach:
8-5/16 in
Spout Type:
Gooseneck
Trim Only:
No
Trim Ring:
No
Volts:
6V
WaterSense Labeled:
No