DESCRIPTION

  • (1) Stainless steel wall clip.
  • .Drain punch #35 for Just J-45
  • 14-Gauge Seamless welded construction
  • Hand-Blended JUST Finish
  • Includes: (2) stainless steel wall brackets
  • Unit includes:(4) JSL-46- Sensor faucet (Choice between AC or Battery power)
  • type 304 stainless steel

Just Manufacturing Multi-Station Wash-Up Sink

JJ9620S

Gauge:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Gauge
14
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Cast Brass
Number Of Bowls
1

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS