• Cart

DESCRIPTION

  • 2.2 GPM flow restricting aerator
  • Certified to NSF/ANSI 61
  • Chrome plated brass soap dish.
  • Conforms with ANSI standard 112.18.1
  • Exposed wallmount on 8 inch centers.
  • PVD polished chrome finish.
  • Replaceable Buna-N seat washers.
  • Solid, heavy duty cast brass body.

Just Manufacturing Faucet Group Service Sink Faucet in Polished Chrome

JJS48TA1

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
Application
Hand Wash
CEC Compliant
For Sale in CA
CSA Certified
No
Center Size
8 in
Collection
Faucet Group
Color Finish
Polished Chrome
Color Finish Category
Chromes
FM Approved
No
Faucet Connection
NPS
Faucet Mount
Wall Mount
Faucet Type
Widespread
Fitting Size 1
1/2 in
Flow Rate
2.2 gpm
GSA Approved
Yes
Handle Material
Chrome Plated Metal
Handle Type
Teardrop
Height
6-11/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
7-7/8 in
Material
Cast Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
5-11/16 in
Spout Reach
7-7/8 in
Spout Type
Swing
Trim Only
No
WaterSense Labeled
No

  • QUANTITY

0 item(s) added to Cart Checkout Now