DESCRIPTION

  • 18 gauge type 304, 18-8 stainless steel.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punch J-35 drain.
  • Exposed surfaces polished with a Hand-Blended Just Finish.
  • Fully coated underside
  • Made In The USA
  • Seamless die-drawn construction.
  • Undermount clips included, less fasteners.

Just Manufacturing Single Bowl Bar Sink

JUSX1824A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3M
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
18 in X 24 in

Starting at
Call for Pricing
  • QUANTITY