DESCRIPTION

  • 18 gauge type 304, 18-8 stainless steel.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punch for standard lavatory drain
  • Exposed surfaces polished with a Hand-Blended Just Finish.
  • Fully coated underside.
  • Made In The USA
  • Seamless die-drawn construction.
  • Undermount clips included, less fasteners.

Just Manufacturing Single Bowl Stainless Steel Undercounter Kitchen Sink

JUS1620A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
14 in x 18 in x 7-1/2 in
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Depth
7-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Material Type
18-8 SS, 304
Number Of Bowls
1
Overall Sink Size
16 in x 20 in
Sink Size Range
Less than 20 in

Starting at
Call for Pricing
  • QUANTITY