DESCRIPTION

  • 2.2 GPM max.
  • 8" Brass swing spout.
  • ADA Compliant.
  • Brass body.
  • Certified to NSF/ANSI 61
  • Chrome plated die cast lever handle.
  • PVD Chrome finish

Just Manufacturing Single Lever Handle Mix Kitchen Faucet

JJ900

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
Application
Residential
CEC Compliant
For Sale in CA
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Brass
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass, Cast Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
4 in
Spout Reach
8 in
Spout Type
Standard
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY