DESCRIPTION

  • 18 Gauge Type 304, 18-8, Stainless Steel.
  • ADA Compliant
  • Conforms to ASME/ANSI A112.19.3M.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Made In The USA
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Specify depth when ordering (4-1/2", 5", 5-1/2", 6", 6-1/2")

Just Manufacturing Single Hole Single Bowl Stainless Steel Sink

JSLADA1617A165DCC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
18-8 SS, 304
Overall Sink Size
16 in x 17 in

Starting at
Call for Pricing
  • QUANTITY