DESCRIPTION

  • Body of Type-304 stainless steel.
  • Die-cast zinc lock nut.
  • Stopper of rubber.
  • Strainer of Type-304 stainless steel.

Just Manufacturing Sink Strainer

JJV35

Material:

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY