DESCRIPTION

  • Body of Type-304 stainless steel
  • Die-cast zinc lock nut.
  • Stopper of rubber.
  • Strainer and post of Type-304 stainless steel.
  • Type-304 stainless steel tailpiece.

Just Manufacturing Stainless Steel Basket Sink Strainer

JJ35BLA2

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel
Material Type
18-8 SS, 304

Starting at
Call for Pricing
  • QUANTITY