DESCRIPTION

  • Body of Type-304 stainless steel
  • Die-cast zinc lock nut.
  • Stopper of rubber.
  • Strainer and post of Type-304 stainless steel.
  • Type-304 stainless steel tailpiece.

Just Manufacturing Stainless Steel Basket Sink Strainer with Crump Cup Strainer

JJ35GS

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel
Material Type
18-8 SS, 304

Starting at
Call for Pricing
  • QUANTITY