DESCRIPTION

  • Body of Type-304 stainless steel
  • Die-cast zinc lock nut.
  • Stopper of rubber.
  • Strainer and post of Type-304 stainless steel.
  • Type-304 stainless steel tailpiece.

Just Manufacturing Stainless Steel Sink Strainer

JJ35FS

Diameter:

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/2 in
Length
4 in
Material
Stainless Steel
Material Type
18-8 SS, 304

Starting at
Call for Pricing
  • QUANTITY