Single Bowl Undermount Rectangular Kitchen Sink with Center and Rear Drain in Polished Stainless Steel
Stylist ADA Single Bowl Undermount Rectangular Kitchen Sink with Center and Rear Drain in Polished Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully coated underside insulates for sound and reduces condensation
- Maximum capacity straight-sided compartment with 1 3/4" radius corners.
- 20 gauge Type 304 stainless steel
- Made In The USA
- Polished with a satin blended No. 4 finish, with highlighted bowl rim.
- Drain punched #35 centered.
- Conforms to ASME/ANSI A112.19.3M
- Top mount grip-rim plus with 300 series Stainless Steel mounting channels
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1-2003
- ASME:
- ASME A112.19.3
- Application:
- Hand Wash
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Chemical Resistant:
- Yes
- Collection:
- Stylist ADA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Depth:
- 5 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- FM Approved:
- No
- GSA Approved:
- Yes
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 61 2010A, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 28 in x 16 in x 5 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18 in x 30 in
- WaterSense Labeled:
- No