3 Hole Stainless Steel Drop-In Kitchen Sink

You last purchased this on
 
Just Manufacturing

Stylist ADA 3 Hole Stainless Steel Drop-In Kitchen Sink

This product requires certification to purchase.
You last purchased this on
 
Just Manufacturing

Stylist ADA 3 Hole Stainless Steel Drop-In Kitchen Sink

  • Fast #
  • Part #JSLADA2231A16DCR
  • Item #4865210
  • Manufacturer Part #SLADA2231A1,6,DCR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA Compliant
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • 18 Gauge Type 304, 18-8, Stainless Steel.
  • Made In The USA
  • Conforms to ASME/ANSI A112.19.3M.
  • Specify depth when ordering (4-1/2", 5", 5-1/2", 6", 6-1/2")
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Fully coated underside.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1-2003
ASME:
ASME A112.19.3
Application:
Hand Wash
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Chemical Resistant:
Yes
Collection:
Stylist ADA
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Depth:
6 in
Drain Location:
Center
Drain Opening:
3-1/2 in
FM Approved:
No
Faucet Center Size:
4 in
GSA Approved:
Yes
Gauge (metal):
18 ga
IAPMO Listed -:
No
Material Type:
304, 18-8 SS
NSF:
NSF 61 2010A, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
No
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
28 in x 16 in x 5-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
22 in x 31 in
WaterSense Labeled:
No