15 x 15 in. No-Hole 1-Bowl 304 and 18-8 Self-Rimming or Drop-In Kitchen Sink with Center Drain in Stainless Steel

You last purchased this on
 
Just Manufacturing

Stylist Group 15 x 15 in. No-Hole 1-Bowl 304 and 18-8 Self-Rimming or Drop-In Kitchen Sink with Center Drain in Stainless Steel

This product requires certification to purchase.
You last purchased this on
 
Just Manufacturing

Stylist Group 15 x 15 in. No-Hole 1-Bowl 304 and 18-8 Self-Rimming or Drop-In Kitchen Sink with Center Drain in Stainless Steel

  • Fast #
  • Part #JSADA1515A55DCC
  • Item #3163743
  • Manufacturer Part #SADA1515A,5.5,DCC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.3M
ASME:
ASME A112.19.3, ASME A112.19.3M
Application:
Hand Wash
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Chemical Resistant:
Yes
Collection:
Stylist Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Depth:
6-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
FM Approved:
No
GSA Approved:
Yes
Gauge (metal):
18 ga
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304, 18-8 SS
NSF:
NSF 61 2010A, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Overflow Included:
No
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
12 in x 12 in x 4-1/2 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Size, Overall:
15 in x 15 in
WaterSense Labeled:
No