15 x 18 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4
This product has been replaced by
Manufacturer Part #SLADA1815A651-J
Stylist Group 15 x 18 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA Compliant
- Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
- 18 Gauge Type 304, 18-8, Stainless Steel.
- Made In The USA
- Conforms to ASME/ANSI A112.19.3M.
- Specify depth when ordering (4-1/2", 5", 5-1/2", 6", 6-1/2")
- Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
- Fully coated underside.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.3M
- ASME:
- ASME A112.19.3, ASME A112.19.3M
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Chemical Resistant:
- Yes
- Collection:
- Stylist Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- Yes
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 18-8 SS, 304
- NSF:
- NSF 372, NSF 61 2010A
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 12 in x 12 in x 6-1/2 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 18 in