Stylist Group 19 x 17-1/2 in. 1-Hole 1-Bowl 304 and 18-8 Self-Rimming or Drop-In Kitchen Sink with Center Drain in Stainless Steel

Part #JSLADA1815A145DCC  |  Item #4864974  |  Manufacturer Part #SLADA1815A1,4.5,DCC

$516.20 EACH

Color/Finish: Brushed Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1-2003

ASME Specifications: ASME A112.19.3

Application: Hand Wash

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Chemical Resistant: Yes

Collection: Stylist Group

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Depth: 6-1/2 in

Drain Location: Center

Drain Opening: 3-1/2 in

FM Approved: No

GSA Approved: Yes

Gauge: 18

IAPMO Listed: No

Material: Stainless Steel

Material Type: [304, 18-8 SS]

NSF Certified: Yes

NSF Specifications: [NSF 61 2010A, NSF 372]

Number Of Bowls: 1

Overall Sink Size: 15 in x 18 in

Overflow Included Yes or No: No

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 12 in x 12 in x 4-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Size Range: Less than 20 in

WaterSense Labeled: No