Just Manufacturing
Stylist Group 22 x 22 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4
Part #JSL2222A1 | Item #1097906 | Manufacturer Part #SL2222A1
Number of Holes:
Product Details
- Seamless die-drawn construction.
- 18 gauge type 304, 18-8, stainless steel.
- Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
- Fully coated underside.
- Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
- Conforms to ASME/ANSI A112.19.3M.
- Drain punched J-35 drain centered.
- Made In The USA
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.19.3M
ASME Specifications: [ASME A112.19.3, ASME A112.19.3M]
Application: [Commercial, Residential]
CSA Certified: CSA B45.4
Chemical Resistant: Yes
Collection: Stylist Group
Color Finish: Satin
Color Finish Category: Stainless Steel
Drain Location: Center
Drain Opening: 3-1/2 in
GSA Approved: Yes
Gauge: 18
IAPMO Listed: Yes
Material Type: [18-8 SS, 304]
NSF Certified: Yes
NSF Specifications: [NSF 372, NSF 61 2010A]
Number Of Bowls: 1
Number of Holes: 1 Hole
Overall Sink Size: 22 in x 22 in
Shape: Square
Sink Bowl Size: 19 in x 16 in x 7-1/2 in
Sink Depth: 7-1/2 in
Sink Installation Type: Drop-in
Sink Material: Stainless Steel
Sink Size Range: 20 in - 25 in
-
Starting at $516.20