Stylist Group 22 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

Part #JSL2222A  |  Manufacturer Part #SL2222A3

Starting at
$644.80 EACH

Number of Holes:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seamless die-drawn construction.
  • 18 gauge type 304, 18-8, stainless steel.
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punched J-35 drain centered.
  • Made In The USA

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.3M

ASME Specifications: [ASME A112.19.3, ASME A112.19.3M]

Application: [Commercial, Residential]

CSA Certified: CSA B45.4

Chemical Resistant: Yes

Collection: Stylist Group

Color Finish: Satin

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: Yes

Gauge: 18

IAPMO Listed: Yes

Material Type: [18-8 SS, 304]

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61 2010A]

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 22 in x 22 in

Shape: Square

Sink Bowl Size: 19 in x 16 in x 7-1/2 in

Sink Depth: 7-1/2 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in