Stylist Group 25 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

Part #JSLX2225A  |  Manufacturer Part #SLX2225A3

Starting at
$836.50 EACH

Number of Holes:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18 ga Type 304 stainless steel
  • Seamless die-drawn construction
  • Maximum deep capacity straight-sided compartment with 1 3/4" radius corners
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim
  • Fully coated underside
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channel
  • Conforms to ASME/ANSI A112.19.3M
  • Made in the USA

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI A112.18.1, ANSI 61-9 Annex G]

ASME Specifications: ASME A112.19.3M

ASSE Standards: No

ASTM Specifications: No

Application: [Commercial, Hand Wash]

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Capacity: 15.67 gal

Center Size: 4 in

Chemical Resistant: Yes

Collection: Stylist Group

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Depth: 10-1/2 in

Drain Location: Center

Drain Opening: 3-1/4 in

FM Approved: No

GSA Approved: Yes

Gauge: 18

IAPMO Listed: Yes

ISO Specifications: No

Installation Type: Drop-in

Length: 10-1/2 in

Material: Stainless Steel

Material Type: [304, 18-8 SS]

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61 2010A]

Number Of Bowls: 1

Number of Holes: 3 Hole

Origin: Domestic

Overall Height: 10-1/2 in

Overall Length: 25 in

Overall Sink Size: 22 in x 25 in

Overall Width: 22 in

Overflow Included Yes or No: No

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 22 in x 16 in x 10-1/2 in

Sink Depth: 10-1/2 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Trim Only: No

Trim Ring: No

WaterSense Labeled: No