33 x 21 in. 1 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4

This product has been replaced by

No image available
STAINLESS STEEL 33 X 21-1/4 X 7-7/8 1-HOLE EQUAL DOUBLE BOWL DROP-IN SINK
Manufacturer Part #DL2133A1-J
You last purchased this on
 
Just Manufacturing

Stylist Group 33 x 21 in. 1 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4

  • Fast #
  • Part #JDL2133A1
  • Item #1097898
  • Manufacturer Part #DL2133A1
3.9 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

This product has been replaced by

No image available
STAINLESS STEEL 33 X 21-1/4 X 7-7/8 1-HOLE EQUAL DOUBLE BOWL DROP-IN SINK
Manufacturer Part #DL2133A1-J
Just Manufacturing

Stylist Group 33 x 21 in. 1 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Seamless die-drawn construction
  • Maximum capacity straight-sided compartment with 1 3/4 inch radius corners
  • 18 ga USA Mill Certified TYPE 304, stainless steel
  • Made in the USA
  • Grip-Rim plus with stainless steel mounting channels
  • Drain punched #35 centered
  • Fully coated underside insulated for sound and reduces condensation
  • Exposed surfaces polished with Hand-Blended Just Finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1, ANSI 61-9 Annex G
ASME:
ASME A112.19.3M
ASSE Standards:
No
ASTM:
No
Application:
Commercial, Hand Wash
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Capacity:
15.02 gal
Chemical Resistant:
Yes
Collection:
Stylist Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Depth:
7-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
FM Approved:
No
Faucet Center Size:
4 in
GSA Approved:
Yes
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
ISO:
No
Length:
7-1/2 in
Material Type:
304, 18-8 SS
NSF:
NSF 372, NSF 61 2010A
NSF Certified:
Yes
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Domestic
Overall Height:
7-1/2 in
Overall Length:
22 in
Overall Width:
21 in
Overflow Included:
No
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size, Left:
14 in x 16 in x 7-1/2 in
Sink Bowl Size, Right:
14 in x 16 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
21 in x 33 in
Trim Only:
No
Trim Ring:
No
WaterSense Labeled:
No