33 x 19 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4
This product has been replaced by
Manufacturer Part #DLADA1933A653-J
Stylist Group 33 x 19 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA Compliant
- Fully coated underside insulates for sound and reduces condensation
- 18 gauge Type 304 stainless steel
- Made In The USA
- Conforms to ASME/ANSI A112.19.3M
- Polished with a satin blended No. 4 finish, with highlighted bowl rim.
- Top mount grip-rim plus with 300 series Stainless Steel mounting channels
- Maximum capacity straight-sided compartment with 1 3/4" radius corners.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.3M
- ASME:
- ASME A112.19.3, ASME A112.19.3M
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Chemical Resistant:
- Yes
- Collection:
- Stylist Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- Yes
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 18-8 SS, 304
- NSF:
- NSF 372, NSF 61 2010A
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14 in x 14 in x 6-1/2 in
- Sink Bowl Size, Right:
- 14 in x 14 in x 6-1/2 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 19 in