Stylist Group 33 x 22 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in No. 4

Part #JDLX2233A  |  Manufacturer Part #DLX2233A3

Starting at
$1,230.90 EACH

Number of Holes:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18 ga USA Mill Certified TYPE 304, stainless steel
  • Seamless die-drawn construction
  • Maximum capacity straight-sided deep compartment with 1 3/4 inch radius corners
  • Exposed surfaces polished with Hand-Blended Just Finish
  • Fully coated underside insulated for sound and reduces condensation
  • Grip-Rim plus with stainless steel mounting channels
  • Drain punched #35 centered
  • Made in the USA

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI A112.18.1, ANSI 61-9 Annex G]

ASME Specifications: ASME A112.19.3M

ASSE Standards: No

ASTM Specifications: No

Application: [Commercial, Hand Wash]

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Capacity: 19.8 gal

Center Size: 4 in

Chemical Resistant: Yes

Collection: Stylist Group

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Depth: 10-1/2 in

Drain Location: Center

Drain Opening: 3-1/2 in

FM Approved: No

GSA Approved: Yes

Gauge: 18

IAPMO Listed: Yes

ISO Specifications: No

Installation Type: Drop-in

Length: 10-1/2 in

Material: Stainless Steel

Material Type: [304, 18-8 SS]

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61 2010A]

Number Of Bowls: 2

Number of Holes: 3 Hole

Origin: Domestic

Overall Height: 10-1/2 in

Overall Length: 33 in

Overall Sink Size: 22 in x 33 in

Overall Width: 22 in

Overflow Included Yes or No: No

Right Bowl Size: 14 in x 16 in x 10-1/2 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size Left: 14 in x 16 in x 10-1/2 in

Sink Depth: 10-1/2 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Trim Only: No

Trim Ring: No

WaterSense Labeled: No