This product requires certification to purchase.

This product has been replaced by

STAINLESS STEEL 17 X 16 X 7-5/8 2-HOLE SINGLE BOWL DROP-IN SINK
Just Manufacturing 17 x 16 in. Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin
Manufacturer Part #SL1617A2-J
You last purchased this on
 
Just Manufacturing

Stylist Group

  • Fast #
  • Part #JSL1617A2
  • Item #1814485
  • Manufacturer Part #SL1617A2
4.8 out of 5 Customer Rating
You last purchased this on
 

This product has been replaced by

STAINLESS STEEL 17 X 16 X 7-5/8 2-HOLE SINGLE BOWL DROP-IN SINK
Just Manufacturing 17 x 16 in. Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin
Manufacturer Part #SL1617A2-J
Just Manufacturing

Stylist Group

  • Fast #
  • Part #JSL1617A2
  • Item #1814485
  • Manufacturer Part #SL1617A2
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 18 ga Type 304 stainless steel
  • Seamless die-drawn construction
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim
  • Fully coated underside
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channel
  • Conforms to ASME/ANSI A112.19.3M
  • Made in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3M
Application:
Commercial, Hand Wash
CSA Certified:
CSA B45.4
Collection:
Stylist Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
4 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
7-1/2 in
Material:
Stainless Steel
Material Type:
304, 18-8 SS
NSF:
NSF 372, NSF 61 2010A
Number of Bowls:
1
Number of Holes:
2 Hole
Shape:
Rectangular
Sink Bowl Size:
14 in x 10 in x 7-1/2 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16 in x 17 in