DESCRIPTION

Just Manufacturing Sweat Union Thermostatic Mixing Valve

JJTM47

Valve Size:

SPECIFICATIONS

CSA Certified
CSA B45.4
End Connection 1
Sweat
IsAcceptableImage
Lead Law Compliant
Yes
Material
Bronze
Maximum Temperature
120
NSF Certified
Yes
Recommended Valve Application
Water
Valve Bonnet Type
Welded
Valve Size
1/2 in
Valve Type
Thermostatic Mixing Valves

Starting at
Call for Pricing
  • QUANTITY