Undermount Group 30 x 18 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink

Part #JUSFADA1830A55DCRF  |  Item #9313936  |  Manufacturer Part #USFADA1830A,5.5,DCR-F

$1,279.72 EACH

Sink Material:

Stainless Steel
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Seamless die-drawn construction
  • 18 gauge type 304, 18-18, stainless steel
  • Maximum capacity straight-sided compartment with 1-3/4 in radius corners
  • Exposed surfaces polished with a Satin blended No. 4 finish
  • Fully coated underside
  • Integra Flow system with concealed overflow head
  • Conforms to ASME/ANSI A112.19.3M
  • Drain punched J-35 drain centered

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.3M

ASME Specifications: ASME A112.19.3M

Application: Residential

Capacity: 7.35 gal

Collection: Undermount Group

Drain Location: Rear Center

Gauge: 18

IAPMO Listed: No

Material Type: 304

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 30 in x 18 in

Shape: Rectangular

Sink Bowl Size: 28 in x 16 in x 5-1/2 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 26 in - 30 in