Undermount Group 32 x 18 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink with Rear Left Drain

Part #JUDADA1832A5DLR  |  Item #9314280  |  Manufacturer Part #UDADA1832A,5,DLR

$1,295.04 EACH

Drain Location:

Rear Left
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Seamless die-drawn construction
  • 18 gauge type 304, 18-8, stainless steel
  • Maximum capacity straight-sided compartment with 1-3/4 in. radius corners
  • Exposed surfaces polished with a satin blended no. 4 finish
  • Fully coated underside
  • Conforms to ASME/ANSI A112.19.3M
  • Drain punched J-35 drain centered
  • Available - punched offset - center rear, left rear, right rear, Specify when ordering

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.3M

ASME Specifications: ASME A112.19.3, ASME A112.19.3M

Application: Residential

CSA Certified: CSA B45.4

Capacity: 10.22 gal

Collection: Undermount Group

Drain Location: Rear Left

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: No

Material Type: T304

NSF Certified: Yes

Number Of Bowls: 2

Number of Holes: No Hole

Overall Sink Size: 32 in x 18 in

Right Bowl Size: 14 in x 16 in x 5 in

Shape: Rectangular

Sink Bowl Size Left: 14 in x 16 in x 5 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in