Justice Design Group

Alabaster Rocks™ LED Structure Linear in Brushed Nickel

Part #JALR8640NCKL  |  Manufacturer Part #ALR-8640-NCKL

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dedicated LED engine included
  • Color Temperature = 3000K (2700K Available)
  • Minimum CRI = 90
  • Dimmable down to 5%
  • Dimming is compatible with Incandescent/Triac or ELV dimmers

Specifications

ADA Compliant: No

Brand Model Compatibility: Structure Family

Bulb Type: LED

Collection: Alabaster Rocks™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 5-1/4 in

Height: 12-1/4 in

Installation Type: Wall Mount

Number Of Lights: 1

Type: Linear Wall/Bath

UL Listed: Suitable for Damp Locations

Watts: 19

Width: 21-1/2 in