Justice Design Group

Ambiance Collection™ 150W 1-Light Medium E-26 Integrated LED Wall Sconce in Bisque

Part #JCER0945BIS  |  Manufacturer Part #CER-0945-BIS

Color/Finish: Bisque

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This item is available in up to 30 hand-painted finishes, as well as unfinished ceramic bisque (BIS) which is paintable
  • Made in USA

Specifications

ADA Compliant: No

Bulb Type: Integrated LED

Collection: Ambiance Collection™

Color Finish: Bisque

Color Finish Category: Neutrals

Color Temperature: 3045

Depth: 4-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 9-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A21

Lighting Direction: Up/Down Lighting

Material: Ceramic

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 150

Width: 5-3/4 in