Justice Design Group

Fusion™ 100W 3-Light Bath Bar Light in Dark Bronze

Part #JFSN843355MRORDBRZ  |  Manufacturer Part #FSN-8433-55-MROR-DBRZ

Color/Finish: Dark Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This fixture can be installed as an uplight or downlight
  • Recommend the use of clear bulbs

Specifications

ADA Compliant: No

Brand Model Compatibility: Regency Family

Bulb Type: Incandescent

Collection: Fusion™

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Depth: 5-1/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Artisanal

Height: 12-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Material: Glass

Number Of Lights: 3

Type: Bath Bar

UL Listed: Suitable for Damp Locations

Watts: 100

Width: 23-1/2 in