100W 3-Light Incandescent Bath Bar Light in Brushed Nickel

You last purchased this on
 
Justice Design Group

Fusion™ 100W 3-Light Incandescent Bath Bar Light in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Justice Design Group

Fusion™ 100W 3-Light Incandescent Bath Bar Light in Brushed Nickel

  • Fast #
  • Part #JFSN892330OPNC
  • Item #4975224
  • Manufacturer Part #FSN-8923-30-OPAL-NCKL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This fixture can be installed as an uplight or downlight
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Modular Family
Collection:
Fusion™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Opal
Height:
12-1/4 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Number of Lights:
3
Product Type:
Bath
UL Listed:
Suitable for Damp Locations
Watts:
100 W
Width:
28 in