35-1/4 in. 400W 4-Light Medium E-26 Incandescent Modular Vanity Fixture with Opal Glass in Brushed Nickel
Fusion™ 35-1/4 in. 400W 4-Light Medium E-26 Incandescent Modular Vanity Fixture with Opal Glass in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This fixture can be installed as an uplight or downlight
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Modular Family
- Collection:
- Fusion™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 12-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 4
- Product Type:
- Bath Bar
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 400 W
- Width:
- 35-1/4 in