Justice Design Group

Fusion™ 4 in. 40W 1-Light Medium E-26 Incandescent Mini Pendant in Dark Bronze

Part #JFSN881510MRDB  |  Manufacturer Part #FSN-8815-10-MROR-DBRZ

Color/Finish: Dark Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each shade includes 8 ft. of Black or White cord for adjustable drops

Specifications

ADA Compliant: No

Brand Model Compatibility: Pendants

Bulb Type: Incandescent

Collection: Fusion™

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Diameter: 4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Mercury

Height: 12-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: G16

Material: Glass, Metal

Number Of Lights: 1

Type: Pendant

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 40

Width: 4 in