Justice Design Group

Fusion™ Aero 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

Part #JFSN870310OPNC  |  Manufacturer Part #FSN-8703-10-OPAL-NCKL

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This fixture can be installed as an uplight or downlight

Specifications

ADA Compliant: No

Application: Indoor

Brand Model Compatibility: Aero Family

Bulb Type: Incandescent

Collection: Fusion™ Aero

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 5-1/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Opal

Height: 9-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Artisan Glass

Number Of Lights: 3

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 26-1/2 in