Justice Design Group

Fusion™ LED Linear in Brushed Nickel

Part #JFSN8621WEVENCKL  |  Manufacturer Part #FSN-8621-WEVE-NCKL

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dedicated LED engine included
  • Color Temperature = 3000K (2700K Available)
  • Minimum CRI = 90
  • Dimmable down to 5%
  • Dimming is compatible with Incandescent/Triac or ELV dimmers

ADA Compliant

Specifications

ADA Compliant: Yes

Brand Model Compatibility: Contour Family

Bulb Type: LED

Collection: Fusion™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-1/2 in

Height: 12-1/4 in

Installation Type: Wall Mount

Material: Glass

Number Of Lights: 1

Type: Linear Wall/Bath

UL Listed: Suitable for Damp Locations

Watts: 19

Width: 21 in