Justice Design Group

Limoges™ 100W 4-Light Medium E-26 Incandescent Bath Bar in Polished Chrome

Part #JPOR870430WACR  |  Manufacturer Part #POR-8704-30-WAVE-CROM

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This fixture can be installed as an uplight or downlight

Specifications

ADA Compliant: No

Brand Model Compatibility: Aero Family

Bulb Type: Incandescent

Collection: Limoges™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5-1/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 12-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Material: Translucent Porcelain

Number Of Lights: 4

Type: Bath Bar

UL Listed: Suitable for Damp Locations

Watts: 100

Width: 36-1/2 in