Justman Brush Company
16 in. Flask Bottle Brush
Part #J17812 | Item #4930597 | Manufacturer Part #1781-2 / 620364
Call for Pricing
Length:
16 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- BOD flask swivel brush follows shape of flasks
- Brush head flattens to easily clean the bottom of bottles and flasks
- Black bristle mounted on a flat steel shank attached to pivoting shaft
Specifications
CE Approved: No
Diameter: 1-3/4 in
EPA Compliant: No
Length: 16 in
Material: Black Bristle
Product Type: Bottle Brush