Justrite
13-47/50 in. 10 gal Oily Waste Can in Red
Part #J09300 | Item #1345850 | Manufacturer Part #09300
Call for Pricing
EACH
Diameter:
11-7/8 inProduct Details
- Lids Stays Closed when not in use to isolate contents from fire sources and limit available oxygen
- Round construction and elevated base allow circulation of air around can to disperse heat and reduce moisture build up and rusting
- Durable steel construction with a powder-coat finish provides chemical resistance
- Swinging carry handle for portability
- Warning Label with pictographs reduces miscommunication
- FM-Approved; Meets OSHA requirements
- Ten year warranty
Documents
Specifications
ADA Compliant: No
Application: Safety
Capacity: 10 gal
Coating: Powder Coated
Color Finish: Red
Color Finish Category: Reds
Diameter: 11-7/8 in
FM Approved: Yes
Gauge: 24
Height: 18-1/4 in
Material: Steel
Number of Handles: No Handle
OSHA Specifications: Yes
UL Listed: Yes
Weight: 10.5